Welcome to Würth Netherlands For trade customers only
FLEXEN® packing wool

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® packing wool

Loose rock wool in 10 kg sack

See product details

Available in 1 version
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
  • Specially suited for sealing pipes subject to thermal change and mechanical

  • motion

  • A1 non-flammable in accordance with DIN 4102

  • Temperature application range up to +800 °C

  • Melting temperature from +1,000 °C