For detailed information, other images and documents, please select individual articles from the following table.
FEBOS®plus self-drilling window construction screw with countersunk milling head Steel, zinc plated, blue passivated, RW recess
For use in automatic systems, roller-sorted
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Metric thread
- Head diameter 7.0 mm
- Self-drilling window construction screw for use in plastic window construction
- For connecting plastic profiles to the metal reinforcement (up to 2.5 mm) and for fastening fittings to profiles with metal bracing (up to 2.5 mm)
- More load-bearing threads in the case of thin reinforcements
The risk of forced feed with large distances between plastic and metal bracing is minimised by the flat metric thread
If forced feed occurs, the drill tip can tear out or the screw can break during processing.
Ideal power transmission due to RW recess
- More power due to a larger contact surface at the bit
- Compatibility with previous AW recess
Please also observe the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!