Welcome to Würth Netherlands For trade customers only
F-anchor Punched
F-anchor Punched - 1
F-anchor Punched - 2

For detailed information, other images and documents, please select individual articles from the following table.

F-anchor Punched

Punched F-anchor for anchoring the wall plate (wood size 59 or 71 mm) to the floor and at the base of a sloping roof.

See product details

Available in 6 versions
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
Various sizes


This electrolytic or hot-dip galvanised anchor is available in steel 80x8 mm or 80x10 mm.



Extra strength


The F-anchor has a minimum yield point of S315 which allows extra forces to be absorbed.