For detailed information, other images and documents, please select individual articles from the following table.
F-anchor enhanced welding
Welded F-anchor with support for elevated positioning and anchoring the wall plate (wood size 71 mm) to the floor and to the base of a sloping roof.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Various sizes
This electrolytic or hot-dip zinc-plated anchor is available in different dimensions and is produced from 80x8 mm or 80x10 mm steel.
Extra strength
F-anchor with enhanced welding has a minimum yield point of S315 which allows additional forces to be absorbed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!