For detailed information, other images and documents, please select individual articles from the following table.
Extension Four pieces, for universal oil filter wrench ∅ 60-80 cm
For extending the 1/2 inch universal oil filter wrench and standard oil filter wrench of the same type
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Easy to install
- Consists of two half shells with toothing on the inside
- Can be attached directly to the jaws of the oil filter wrench
For example for Mazda 2, CX 3 diesel fuel filter with original base valve (OEM S51C 13 ZA5A with wrench surfaces) and original spare part filter (OEM S51C 13 ZA5B without wrench surfaces) as well as for standard oil and fuel filter cartridges
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!