Extremely robust and highly scratch-resistant
Thanks to high-quality, high-pressure die-cast aluminium saw bow
Prevents hand slipping from saw
Thanks to pistol handle and hand guide made from 2-component plastic
Two saw blade positions (45° and 90°)
Rapid blade tensioning and replacement
Thanks to clamping of saw blade with quick-action clamping system in handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!