The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Eco plug-in rack
Robust plug-in rack with 20-litre drip tray for environmentally friendly storage of water-polluting liquids and hazardous materials in small containers.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
- Four trays with a volume of 20 l per tray
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
If the rack height is more than four times the rack depth, the rack must be secured against tipping. The statutory regulations regarding the storage of combustible liquids must be observed.
The environmental racks can be extended with the 600 mm add-on bays from the Basic and Professional ranges. Note the load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!