Welcome to Würth Netherlands For trade customers only
HPC end mill Speedcut 4.0-Inox, long, optional, two cutting edges, uneven angle of twist gradient
HPC end mill Speedcut 4.0-Inox, long, optional, two cutting edges, uneven angle of twist gradient - 1
HPC end mill Speedcut 4.0-Inox, long, optional, two cutting edges, uneven angle of twist gradient - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill Speedcut 4.0-Inox, long, optional, two cutting edges, uneven angle of twist gradient

Solid carbide high-performance end mill particularly suitable for machining austenitic stainless steels: Particularly suitable for groove milling and pocket roughing. Large chip spaces, aggressive cutting and dynamic front chip space for improved chip flow. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.

See product details

Available in 2 versions