Welcome to Würth Netherlands For trade customers only
End and transition points EN20/EN25
End and transition points EN20/EN25 - 1
End and transition points EN20/EN25 - 2
End and transition points EN20/EN25 - 3
End and transition points EN20/EN25 - 4

For detailed information, other images and documents, please select individual articles from the following table.

End and transition points EN20/EN25

One end and transition bush for two pipe sizes

See product details

Available in 1 version
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
  • 2-in-1 system carries both EN20 and EN25 pipes and fixes them tightly and securely to concrete

  • Can be connected to each other by means of a plug-in system on the front panel

  • Pipe grip for safe strain relief of the pipes

  • Integrated screw domes