Welcome to Würth Netherlands For trade customers only
Elevator tripod, 1/4 inch for laser rangefinders
Elevator tripod, 1/4 inch for laser rangefinders - 1
Elevator tripod, 1/4 inch for laser rangefinders - 2
Elevator tripod, 1/4 inch for laser rangefinders - 3
Elevator tripod, 1/4 inch for laser rangefinders - 4
Elevator tripod, 1/4 inch for laser rangefinders - 5
Elevator tripod, 1/4 inch for laser rangefinders - 6
Elevator tripod, 1/4 inch for laser rangefinders - 7
Elevator tripod, 1/4 inch for laser rangefinders - 8
Elevator tripod, 1/4 inch for laser rangefinders - 9
Elevator tripod, 1/4 inch for laser rangefinders - 10
Elevator tripod, 1/4 inch for laser rangefinders - 11

For detailed information, other images and documents, please select individual articles from the following table.

Elevator tripod, 1/4 inch for laser rangefinders

Robust aluminium tripod with movable tripod head

See product details

Available in 1 version
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
Quick-release fasteners and wing nut for quick assembly and disassembly


  • The tripod head plate has a practical quick-release fastener that makes it easy to switch between different devices

  • The wing nut enables quick and secure clamping


Stability and surface protection


  • The spreader stop ensures that the tripod remains stable

  • The rubber-coated metal feet protect delicate surfaces from scratches


Robust tripod head with swivelling and tilting mechanism


  • The swivelling and tilting tripod head enables precise alignment of the device

  • Robust design for reliable use in a variety of applications