For detailed information, other images and documents, please select individual articles from the following table.
TwinPad electronic RFID combination lock
The furniture lock opens by entering a code or using a transponder
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The current reading methods Mifare Classic and Mifare Desfire Evo II are supported
- Can be configured as multi-user mode (multi-user authorisation) or private mode (fixed authorisation)
- Can be installed in wooden or metal cabinets and can be flexibly installed (left/right hinged, drawer)
- Latch function with door ejector and auto-alarm after 4 failed opening attempts
- Slim front unit with metal frame
- Emergency power supply with mini-USB port
- Master cards/chip max. 3, user cards/chip max. 27
Using this product in combination with the Tiomos Tipmatic Plus hinge provides additional support for opening doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!