For detailed information, other images and documents, please select individual articles from the following table.
Electrician's safety helmet SH 3000 E
Individually adjustable and ergonomic safety helmet with short helmet peak
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fully enclosed safety helmet shell for use by electricians
- In accordance with EN 397 and EN 50365:2002 (1,000 VAC)
Unobstructed upwards view
- Large field of vision thanks to short safety helmet peak
Flexible suspension harness
- Individually adjustable
- 6-point textile suspension
Secure fit and optimum wearing comfort
- Optimised wearing position for improved ergonomics
- Comfortable textile band suspension that adapts to the head shape
- Large neck support for increased support and a high level of comfort
- Ventilation through adjustable air vents
- Wearing position even closer to the head
- Lightweight
Simple, fast width adjustment
- Wheel ratchet system for adjustment
Good combination options for even better safety
- Hearing protection and visors can be attached to the safety helmet due to insert pockets (30 mm)
Tested in accordance with EN 397 (industrial safety helmet) with supplementary requirements
- Suitable for very low temperatures (-30 °C)
- Vertical shock absorption
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!