For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Contents of the set:
- Electrically insulating gloves: 2 pairs. 1x size 10 and 1x size 11
These gloves prevent electric shocks.
- Face guard with hard hat
Use this personal protective device when it is required and when there is a risk of electric arcs.
- 4 poles and 25 m chain
These can be used to warn others that disassembly work is being carried out on the vehicle.
- 2 pyramid-shaped markings with magnetic bases
Place the triangular marking on the vehicle to indicate that you are working on a high-voltage system.
- Two-pole voltage meter, with battery
The two-pole voltage meter can be used to check that the high-voltage system has been disconnected.
- Infrared thermometer, with battery
The infrared thermometer can be used to check for high battery pack temperatures. At a temperature of 60°C or higher it is no longer safe to remove the battery.
- Electrically insulating mat
This mat insulates the battery pack from the surface it is resting on.
- 10 rolls of insulating tape
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!