For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a high tightening force
- Eccentric fitting drill hole: ∅ 15 mm
- Central front drill hole: ∅ 8 mm
- Die-cast zinc eccentric fitting can be tightened with size 4 hexagon socket or slotted screwdriver
- To disassemble the unit, open the eccentric fittings anti-clockwise and remove the connectors (this is easier to do if you turn until you feel a click)
Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!