For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a
- high tightening force
- Eccentric fitting drill hole: ∅ 22 mm
- Central front drill hole: ∅ 8 mm
- Eccentric fitting galvanised in die-cast zinc with size 6 hexagon socket
Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!