Welcome to Würth Netherlands For trade customers only
EasyClick furniture hinge with integrated damping and automatic closing
EasyClick furniture hinge with integrated damping and automatic closing - 1
EasyClick furniture hinge with integrated damping and automatic closing - 2
EasyClick furniture hinge with integrated damping and automatic closing - 3
EasyClick furniture hinge with integrated damping and automatic closing - 4
EasyClick furniture hinge with integrated damping and automatic closing - 5
EasyClick furniture hinge with integrated damping and automatic closing - 6
EasyClick furniture hinge with integrated damping and automatic closing - 7
EasyClick furniture hinge with integrated damping and automatic closing - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EasyClick furniture hinge with integrated damping and automatic closing

See product details

Available in 3 versions
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
  • Opening angle: 110°

  • Depth adjustment via eccentric fitting +3 mm, -1 mm

  • Opening and closing movements: 80,000 cycles

Specified dimensions not binding. Subject to technical changes!