Welcome to Würth Netherlands For trade customers only
EURASOL® PE nail sealing tape

For detailed information, other images and documents, please select individual articles from the following table.

EURASOL® PE nail sealing tape

Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
  • High adhesive strength, good adhesion on underlay membranes and wood

  • Excellent material compatibility

Satisfies the requirements of the ZVDH Directive


Nail seals are required for temporary covers and if the standard roof pitch is underrun. EURASOL nail sealing tape protects against water penetration, and therefore meets the requirements of the ZVDH.



Maximum reliability with proof of testing


Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart up to 600 Pascal (meets wind strength 11–12).



Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.