Welcome to Würth Netherlands For trade customers only
EPDM tape With self-adhesive butyl layer

For detailed information, other images and documents, please select individual articles from the following table.

EPDM tape With self-adhesive butyl layer

The EPDM tape is a water-repellent, vapour-inhibiting and airtight tape made from propylene and ethylene with a butyl adhesive layer

See product details

Available in 4 versions
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
Permanently elastic



UV-stable



Weight


Approx. 700 g/m²

Thickness


Approx. 1.3 mm

Elongation at break


Length: 400%
Width: 400%

Tensile strength


Length: 600 N/50 mm
Width: 600 N/50 mm

Application


Particularly well suited to frames, gutters, ponds, water basins and for use as a watertight seal on roofs (as a lead substitute and as a permanent seal)