Welcome to Würth Netherlands For trade customers only
EPDM sealing tape Outdoors
EPDM sealing tape Outdoors - 1
EPDM sealing tape Outdoors - 2
EPDM sealing tape Outdoors - 3
EPDM sealing tape Outdoors - 4
EPDM sealing tape Outdoors - 5
EPDM sealing tape Outdoors - 6
EPDM sealing tape Outdoors - 7

For detailed information, other images and documents, please select individual articles from the following table.

EPDM sealing tape Outdoors

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips

See product details

Available in 6 versions
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
Waterproof and breathable


  • Provides reliable seal against water from outdoors

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimum safety in case of component movements

  • Convenient to apply due to tape flexibility


Excellent resistance to weathering


  • High-quality material ensures permanently secure sealing

  • Excellent UV resistance


Secure installation on uneven surfaces


Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive.



Good compatibility with bitumen

Notice

Not suitable for sealing in the areas in contact with the ground/not suitable for sealings according to DIN 18533.


Tape cannot be plastered over.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.