Welcome to Würth Netherlands For trade customers only
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, plain 8 steel
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, plain 8 steel - 1
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, plain 8 steel - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, plain 8 steel

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.