Welcome to Würth Netherlands For trade customers only
Hexagon nut with flange EN 1661, black zinc-nickel plated 8 steel (ZNBHL)
Hexagon nut with flange EN 1661, black zinc-nickel plated 8 steel (ZNBHL) - 1
Hexagon nut with flange EN 1661, black zinc-nickel plated 8 steel (ZNBHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange EN 1661, black zinc-nickel plated 8 steel (ZNBHL)

See product details

Available in 2 versions
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 – 360h*

  • Diameter ≥ M4 – 480h*

  • Diameter ≥ M10 – 720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chrome(VI)-free

  • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.