Welcome to Würth Netherlands For trade customers only
Hexagon nut with flange EN 1661, A2-70 stainless steel, plain
Hexagon nut with flange EN 1661, A2-70 stainless steel, plain - 1
Hexagon nut with flange EN 1661, A2-70 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with flange EN 1661, A2-70 stainless steel, plain

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
Notice

ISO EN 1661 replaces DIN 6923 | There is some similarity | Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm.