For detailed information, other images and documents, please select individual articles from the following table.
OEM-quality EBS spiral cable 7-pin 24 V, ADR-tested EURO 6
Meets important ISO standards for safe 24 V connections and offers a long service life due to roller frames etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Optimal spiral diameter for excellent flexibility and restoring force
- Reliable performance under extreme conditions is ensured by the broad operating temperature range
- Robust design with reinforced PA plug for increased durability
- Integrated anti-kink spring and bend protection made of PA6 for additional protection and durability
- Complies with important ISO standards for safe and reliable connections at 24 V
- ADR-tested, ideal for use in safety-critical applications
- Stamped and formed contacts
- The cables are protected from mechanical stress by a strain relief device
Explanation of terms
- EBS = electronic braking system
- GGVS = German ordinance on the transport of dangerous goods
- ADR = European agreement on the international transport of dangerous goods
Particularly suitable for use in transport and logistics, where reliable electrical connections are essential.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!