Welcome to Würth Netherlands For trade customers only
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 1
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 2
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 3
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 4
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 5
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 6
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 7
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 8
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 9
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 10
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 11
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 12
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 13
Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels - 14

For detailed information, other images and documents, please select individual articles from the following table.

Dynapro Tipmatic full-extension concealed slide 40 kg for handle-free drawer panels

For wooden drawers and Vionaro V8 and V13 drawer frame systems

See product details

Available in 12 versions
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
Integrated Tipmatic element


  • No additional installation work or space required

  • Press in the middle third of the panel to open


Precise adjustment of the front gap


  • Adjustable on both sides up to 6 mm (factory default: 4.5 mm)


Synchronisation can be retrofitted as an option


  • Just tap anywhere on the front panel to open


Extraordinarily smooth running, no mid-way knock


  • Fully synchronised slide carriages


Runs lightly and with precision


  • Abrasion-resistant plastic rollers


High degree of lateral stability


  • Wide drawer rails
Notice

The appropriate lock coupling and adjustment adapter enable three or two-dimensional adjustment.


The necessary front gap is dependent on various influencing factors, e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

Application area

Dimensions subject to change. Subject to technical changes!