Welcome to Würth Netherlands For trade customers only
Dust extraction drill bit Plus M
Dust extraction drill bit Plus M - 1
Dust extraction drill bit Plus M - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dust extraction drill bit Plus M

Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step
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
Dust-free drilling


  • The dust is sucked up immediately as it occurs in the drill hole

  • Protects the user from damage to health

  • Increases the service life

  • No subsequent cleaning of the drill hole is required

  • Significant prevention of dust produced on the construction site


Perfect drilling properties over the entire service life


  • Head geometry that is tailored to the drill bit diameter

  • 12–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability

  • 18-24 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces


Suitable for all standard, certified vacuum cleaners of dust class M


Flexible, one-piece rubber vacuum adapter



Precise spot drilling


Special self-centring tip

Notice
  • Iron reinforcements may only be drilled through with permission from a structural engineer

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuums