Welcome to Würth Netherlands For trade customers only
DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces
DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces - 1
DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces - 2
DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces - 3
DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces - 4
DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

DSG coupling tool set VW, Audi, Seat, Skoda 13 pieces

For removing and installing DSG clutches on VAG vehicles correctly.

See product details

Available in 1 version
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
  • If the clutch is only to be installed and removed, no calibration is necessary. However, the clutch must be recalibrated when completely replacing the clutch pack.

  • Full delivery includes all tools for removal and installation, and for recalibration of a new DSG gear clutch pack.


Scope of delivery


  • 1 x support bridge for removing and installing the clutch housing (T10323)

  • 1 x puller for clutch unit with bayonet fitting (T10373)

  • 1 x end gauge for calibrating a new clutch pack, double-sided use — calculation of the depth of engagement bearings K1 + K2 (T10374)

  • 1 x pressure piece for installing and positioning the clutch unit (T10376)

  • 1 x lock ring pliers — removal of the retaining ring on the gear shaft