Welcome to Würth Netherlands For trade customers only
M16 masonry dry diamond core drill bit
M16 masonry dry diamond core drill bit - 1
M16 masonry dry diamond core drill bit - 2
M16 masonry dry diamond core drill bit - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

M16 masonry dry diamond core drill bit

Newly designed dry core drill bit with M16 connecting thread and extraction openings for low levels of dust when making core holes for most materials in interior finishing

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Very versatile dry core drill bit


  • Drills almost all stone materials that need to be drilled in interior finishing


Use with dust extraction (except diameter 32 and 42 mm)


  • Low-dust drilling, protects the user and the power tool

  • With lateral drilling dust ejection slits in diameter 32 and 42 mm


Fast, safe and efficient drilling


  • The specially shaped fan segments provide better dissipation of heat and removal of dust in comparison with conventional segments

  • Laser-welded for optimal segment connection on the core drill bit body

  • Significantly longer working length at 200 mm than many comparable drill bits