Welcome to Würth Netherlands For trade customers only
Drive shaft tool set 27 pieces
Drive shaft tool set 27 pieces - 1
Drive shaft tool set 27 pieces - 2
Drive shaft tool set 27 pieces - 3
Drive shaft tool set 27 pieces - 4
Drive shaft tool set 27 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drive shaft tool set 27 pieces

For service work on drive shafts

See product details

Available in 1 version
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
Widest possible market and type coverage for drive shafts secured with nuts and bolts


10 tension sleeves and 2 tension bolts



Removal of outer drive shaft joint even in built-in state, especially important when exchanging the original rubber or thermoplastic cuffs


With the slide hammer



Includes special pliers set of 3 pieces for special circlips without eyelets



Scope of delivery


  • 1 connection adapter M12 x 1.25/M16 x 1.5

  • 1 feed shaft M16/M12, L = 300 mm

  • 1 chuck 1–1/2 inch x 16G for use with wheel hub extraction system

  • 1 support socket with thrust bearing

  • 1 tension nut M16

  • 1 slide hammer set 1.4 kg, 3 pieces (impact weight, sliding rod, adapter M18 x 1.5/M12 x 1.75)

  • 1 support sleeve with viewing window ∅ external 38 mm, length 80 mm

  • 1 support sleeve with viewing window ∅ external 48 mm, length 100 mm

  • 1 circlip pliers set for drive shafts, 3 pieces

  • 2 tension bolts for drive shaft female thread, M14 x 1.5, M16 x 1.5

  • 2 slide hammer tension adapter for pulling the outer drive shaft joints

  • 10 puller sleeves for drive shaft male thread, M16 x 1.5, M18 x 1.5, M20 x 1.0, M20 x 1.25, M20 x 1.5, M22 x 1.0, M22 x 1.5, M24 x 1.5, M27 x 1.5, M30 x 1.5
NoticeRequired to retract the drift shaft into the wheel hub. Particularly suitable for vehicles with a high degree of precision from the spline profile of the drive shaft to the spline profile in the wheel hub