Welcome to Würth Netherlands For trade customers only
Drilling jig for base height adjuster type U
Drilling jig for base height adjuster type U - 1
Drilling jig for base height adjuster type U - 2
Drilling jig for base height adjuster type U - 3
Drilling jig for base height adjuster type U - 4

For detailed information, other images and documents, please select individual articles from the following table.

Drilling jig for base height adjuster type U

See product details

Available in 1 version
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
  • Suitable for all type-U base height adjusters, height 48.5–136.5 mm

  • Material: Aluminium

  • Drill bushings made from hardened steel

  • Very long-lasting, low-wearing

  • Horizontal drill hole can be adjusted with AF 6 Allen key

Specified dimensions not binding. Subject to technical changes!