For detailed information, other images and documents, please select individual articles from the following table.
Drill set 19 pieces, for steel and aluminium four-link axles
This set allows any extremely tightly seized clamping screws on VAG four-link axles to be effortlessly removed
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Enables damage-free removal regardless of the installation position of the steering gear (top/bottom) and of the screw's direction in the clamping bore
- Three drilling jigs ensure precisely centred tapping and hole enlarging, with the quality of the clamping screw not an issue for the special HSS-TIN or TICN drill bits
- No compression and/or deformation of the clamping screw
- No breakage of the expensive axle body
- Easy to use
- No space constraints
- Quick removal
Scope of delivery
- 1x drill bit dia. 4.5 mm x L = 140 mm
- 1x drilling jig for thread side for dia. 4.5 mm
- 1x drill bit dia. 7.3 mm x L = 110 mm
- 1x drilling jig for thread side for dia. 7.3 mm
- 1x short drill bit dia. 4.5 mm x L = 80 mm
- 1x drilling jig for hexagon head
- 1x TICN stepped drill bit
- 1x drift pin for DL demolition hammer
- 1x press-out mandrel for pressing bracket
- 2x spacer plates 3.6 mm
- 2x spacer plates 4.0 mm
- 2x M10 machine nuts with collar
- 4x A2 stainless steel M10 washers
Specially designed for the removal of extremely tightly seized clamping screws on VAG four-link axles and suitable for working on steel and aluminium axles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!