Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The countersinking specialist for terrace construction, with 1/4 inch type E bit holder.
Standard speed drill bit with two chip breakers for drilling in wood
The high-performance Forstner bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.
Drills up to 10 times faster than a standard flat drill bit
The hardwood professional for optimum centring and chip removal
The high-performance Forstner drill bit with up to ten times higher working speed and up to three times longer service life than conventional Forstner drill bits.