Welcome to Würth Netherlands For trade customers only
Double-sided protective tape Duoband
Double-sided protective tape Duoband - 1
Double-sided protective tape Duoband - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided protective tape Duoband

Double-sided protective tape with a full-surface coated adhesive side and one side with adhesive-free edge

See product details

Available in 2 versions
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
Good UV resistance of up to 6 weeks



One fully coated adhesive side, while one side has an adhesive-free edge


  • Solid backing paper enables easy, manual working

  • Adhesive-free edge ensures easy removal of the silicone-coated cover film and prevents separated adhesive residue from ending up in the varnish or paint


  • Controlled dispensing

  • Good adhesive strength

  • Water resistance
Notice
  • Never expose the adhesive side to direct sunlight

  • Not suitable for oven drying

  • Limited suitability for porous, sanded and rough surfaces that would absorb the adhesive on the tape or physically attack it, e.g. sanded metals. When used on water-based acrylate coatings, nitrocellulose paints with a high proportion of thinner, other chemically aggressive substances and all non-ferrous metals, e.g. copper and aluminium and eloxal and powder-coating, preliminary testing is absolutely required. Otherwise there is the possibility that residues will be left

  • Not suitable for any surface with insufficient internal stability, such as poorly adhering varnish or weathered wood
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!