The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Stick-on
- Material: Aluminium
| Art. designation | Surface | length | Art. no. | PU | |
![]() | |||||
| a | Frame and lateral end profile | Stainless steel colours | 2,500 mm | 0684 575 432 | 1 |
| Silver-coloured | 2,500 mm | 0684 575 422 | 1 | ||
| b | Twin rails at bottom | Stainless steel colours | 2,500 mm | 0684 574 122 | 1 |
| Silver-coloured | 2,500 mm | 0684 574 112 | 1 | ||
| Double lower guide rail for frame profile | Stainless steel colours | 2,500 mm | 0684 573 162 | 1 | |
| Silver-coloured | 2,500 mm | 0684 573 152 | 1 | ||
| c | Twin guide rails, top | Stainless steel colours | 2,500 mm | 0684 573 122 | 1 |
| Silver-coloured | 2,500 mm | 0684 573 112 | 1 | ||
| d | Anti-dust and stop profile | Transparent | 2,500 mm | 0684 575 418 | 1 |
| e | Stopper | Transparent | --- | 0684 575 200 | 1 |
| f | Runner rail | Stainless steel colours | 2,500 mm | 0684 570 122 | 1 |
| Silver-coloured | 2,500 mm | 0684 570 112 | 1 | ||
| g | Slide carriage | Zinc plated | --- | 0684 571 | 1 |
| h | End cap | Stainless steel colours | --- | 0684 572 3 | 1 |
| Silver-coloured | --- | 0684 572 1 | 1 | ||
| i | Rotary push cylinder lock | Stainless steel colours | --- | 0684 525 152 | 1 |
| Chrome plated | --- | 0684 525 150 | 1 | ||
| Interchangeable cylinder lock for sliding glass doors | White aluminium RAL 9006 | --- | 0683 525 153 | 1 | |
| Replaceable cylinder | Nickel plated | --- | 0683 525 160 | 1 | |
| Removal key for cylinder core | Nickel plated | --- | 0683 525 165 | 1 | |
| j | Strike plate for lock | Stainless steel colours | --- | 0684 525 155 | 1 |
| Chrome plated | --- | 0684 525 157 | 1 | ||
| k | Runner handle | Stainless steel colours | --- | 0684 575 302 | 1 |
| Chrome plated | --- | 0684 575 300 | 1 | ||
| l | Glass clamp profile for glass thickness 5 mm | Transparent | 2,500 mm | 0684 575 110 | 1 |
| Glass clamp profile for glass thickness 6 mm | Transparent | 2,500 mm | 0684 575 111 | 1 | |
| Dust protection profile for glass thickness 6 mm | Silver-coloured | 2,500 mm | 0684 575 452 | 1 | |
| Dust protection profile for glass thickness 8 mm | Silver-coloured | 2,500 mm | 0684 575 462 | 1 | |
| Assembly tool for slide carriage | --- | --- | 0684 575 900 | 1 | |
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!