- For centre unit side 19 mm in thickness
- Adjustment range: + 20 mm
- Load-bearing capacity: 300 kg
- Material: Steel, die-cast zinc and ABS
- Adjust height using an Allen key 6 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!