Welcome to Würth Netherlands For trade customers only
Double base height adjuster type G
Double base height adjuster type G - 1
Double base height adjuster type G - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double base height adjuster type G
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
  • For centre unit side 19 mm in thickness

  • Adjustment range: + 20 mm

  • Load-bearing capacity: 300 kg

  • Material: Steel, die-cast zinc and ABS

  • Adjust height using an Allen key 6 mm

Specified dimensions not binding. Subject to technical changes!