The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Door closer GTS 630 with slide rail
Universal door closer. All four variants can be installed on doors up to 1100 mm wide
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Hydraulic top door closer with controlled closing process
- Provides additional protection as the cover can only be removed using tools
- Slim design
- Precise controlling of the closing speed and end stop via a hexagon socket screw from the side
- Can be adapted to local conditions
The use of a mechanical lock, spring clamp, or lintel casing bracket is not permitted for fire and smoke protection doors.
Opening damping inoperable with head assembly/opposite hinge.
If door closers are mounted in damp rooms, unprotected outdoor installations, or for use in environments with aggressive, corrosive air content, special versions or protective measures are required.
Hinge side normal assembly DIN L (DIN R mirror-image)
Hinge side head assembly DIN L (DIN R mirror-image)
Non-hinge side head assembly DIN R (DIN L mirror-image)
Non-hinge side standard assembly DIN R (DIN L mirror-image)
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!