For detailed information, other images and documents, please select individual articles from the following table.
Cup-shaped mask CM 3000, carbon V FFP2 NR D
With active carbon to remove unpleasant odours and for use when welding under the occupational exposure limit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Exhalation valve ensures a pleasant microclimate inside the mask
Ideal protection and comfortable thanks to special soft filter materials
Low breathing resistance
Optimum fit and seal thanks to
- Pre-moulded design
- Nosepiece for a better grip
- Half-height sealing lip in the nose area
Looped-through cotton head strap
Use together with Würth safety glasses for optimum protection
Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, when performing activities that involve large amounts of dust in the construction industry and in agriculture, when sorting waste and performing disposal and welding operations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!