For detailed information, other images and documents, please select individual articles from the following table.
VAKU 40 application gun
VAKU 40 application gun for filling and levelling deep uneven surfaces and scratches.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Specific mass reduced by 30 %
- Extremely easy to sand and minimal dust accumulation
- Easy to use
Quick drying
Ensures fast, time-saving further processing
High filling capacity and high stability under load
Heat resistant up to 80°C
Maximum permissible VOC content of VAKU 40: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 0 g/l
The instructions for use are recommendations based on the tests we have performed and our prior experience; we recommend that you test the product yourself prior to each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to carry out technical amendments and develop products further.
Excellent adhesion to iron, steel, aluminium, galvanised and hot-dip galvanised substrates, GFRP and wood
Can be used on all material surfaces
Car/cargo
In vehicle construction and in vehicle repair work for deeply uneven surfaces and scratches as a basis for finishing with fine filler
Metal
As filler in prototype construction and for levelling out blowholes and welding spots
Wood
Ideal as repair compound for use in the construction sector. For universal use on all types of wood. Ideally suited for wood restoration, and in window, door and prototype construction. Not suitable for use on oily types of wood
The surface must be clean, dry and free from grease.
Depending on the surface structure, rough-sand surfaces to achieve optimal adhesion
- Iron, steel and zinc: P40-P240
- Aluminium: P150-P240
- GFRP: P150-P240
- Old paint: P150-P240
Due to water sensitivity, polyester material should only be sanded when dry where possible
To prevent complaints, it is important to ensure the correct dosing ratio between the filler and hardener
Dosage: 2 % hardener
Processing time
4-5 minutes at 20°C
Drying time
20-30 minutes at 20°C
Sandpaper
- P80-280
- Wet only when completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!