Welcome to Würth Netherlands For trade customers only
Disc brush Crimped, with nylon sanding bristles and M14 connecting thread
Disc brush Crimped, with nylon sanding bristles and M14 connecting thread - 1
Disc brush Crimped, with nylon sanding bristles and M14 connecting thread - 2
Disc brush Crimped, with nylon sanding bristles and M14 connecting thread - 3
Disc brush Crimped, with nylon sanding bristles and M14 connecting thread - 4

For detailed information, other images and documents, please select individual articles from the following table.

Disc brush Crimped, with nylon sanding bristles and M14 connecting thread

Ideal for woodworking applications involving large surfaces. Perfect for cleaning and maintenance or for structuring and polishing with angle polishers.

See product details

Available in 2 versions
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
  • The brushes are ideal for creating a rustic effect on wood or for roughening wood before further treatment with paint or varnish.

  • For direct use on angle grinders with adjustable speed
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25