Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-performance gas device for wood connections with 34° magazine
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
Cordless strip nailer for dia. 2.8 to 3.3 mm nails in lengths of 50 to 90 mm