For detailed information, other images and documents, please select individual articles from the following table.
Vernier callipers, digital
Vernier callipers with thumb roller, locking screw and depth gauge.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Measuring unit: Metric or inch, direct conversion
- LCD digital display 10 mm
- Data output RS 232 compatible
- Battery: 1.5 V silver oxide battery (SR44)
- Battery voltage monitor light on the display
- Automatic switch-off/5 min.
- Stainless steel, hardened and smoothed
- Measuring surfaces ground and lapped
- With locking screw
- Flat depth gauge
- Thread table on the reverse, depth gauge on the calliper
Delivered in plastic box.
The callipers have two measuring arms on each side for measuring internal and external dimensions. The callipers also have a depth gauge that can be used e.g. for measuring bore holes. The callipers have a table on the reverse for looking up the diameter of core holes in thread cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!