For detailed information, other images and documents, please select individual articles from the following table.
Digital spirit level
Waterproof and dustproof digital spirit level with stable light metal profile
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Excellent reading of indicated values
Two large, clearly laid-out, illuminated displays (front and upper milled measuring surface)
Acoustic tilt guide that can be switched off
- Continuous tone at 0.00 degrees in horizontal and vertical position
- Easy alignment of objects without visual contact
Excellent readability and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly-resistant to UV radiation
Very smooth surface, therefore easy to clean
Red electrostatic powder coating
Very high degree of accuracy, even for overhead measurements
Two milled measuring surfaces
Easy-to-remove, impact-reducing end caps
Workpiece-flush transferring of measuring levels
Convenient handling and firm, safe hold
Two handles consisting of two-component plastic grip
Two vertical levels
No cumbersome rotation of the spirit level to read the vertical level
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!