Welcome to Würth Netherlands For trade customers only
METRAHIT IN E-DRIVE BT multimeter
METRAHIT IN E-DRIVE BT multimeter - 1
METRAHIT IN E-DRIVE BT multimeter - 2
METRAHIT IN E-DRIVE BT multimeter - 3
METRAHIT IN E-DRIVE BT multimeter - 4
METRAHIT IN E-DRIVE BT multimeter - 5
METRAHIT IN E-DRIVE BT multimeter - 6
METRAHIT IN E-DRIVE BT multimeter - 7
METRAHIT IN E-DRIVE BT multimeter - 8
METRAHIT IN E-DRIVE BT multimeter - 9
METRAHIT IN E-DRIVE BT multimeter - 10
METRAHIT IN E-DRIVE BT multimeter - 11

For detailed information, other images and documents, please select individual articles from the following table.

METRAHIT IN E-DRIVE BT multimeter

All-in-one device with 30,000 digits: milliohmmeter and multimeter, datalogger, insulation resistance and winding/shorted coil tester

See product details

Available in 1 version
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
  • Insulation resistance measurement up to 3.1 GΩ with external voltage detection, test voltages: 50 V, 100 V, 250 V, 500 V, 1,000 V in accordance with EN 61557-2

  • 4-wire milliohm measurement (Kelvin connection) with 200 mA or 1 A measuring current for precise measurement of the smallest resistances with 1 μΩ resolution

  • 2-wire RLO measurement with 200 mA test current in accordance with EN 61557-4

  • Shorted coil measurement with 1,000 V and optional COIL adapter

  • Multifunctional measuring instrument V, A, Ω, F, Hz, °C/°F, %, RPM

  • Effective value measurement TRMS AC/AC+DC for current/voltage up to 10/100 kHz

  • Measure current directly or using clamp sensors with adjustable CLIP factor

  • Capacitance measurement

  • Precision temperature measurement °C, °F for RTD and TC-K sensors

  • Diode measurement (IK = 1 mA, UFlow to 4.5 V) and continuity testing

  • Due to the integrated memory and real-time clock, data loggers can record even individual measurements

  • Programmable sequences for test routines

  • 3.5 inch TFT colour graphic display with 320x480 dots

  • Modular power supply: Standard lithium quick-change battery - replacement without interrupting the measurement circuit due to the patented contact-protected module socket

  • Automatic socket locking for the power input

  • Test probe with START (ISO) and STORE buttons

  • IP52 housing, protected against dust and dripping water, replaceable protective rubber cap

  • Interfaces: Bluetooth®

  • IZYTRONIQ Windows software for documentation, creation of test reports


Scope of delivery


  • 1 METRAHIT IM E-DRIVE BT multimeter with protective rubber case

  • 1 type Z270S key probe with START and STORE function

  • 1 pair of type KS17-2 safety test leads with 4 mm test probe

  • 1 type KC4 Kelvin clamp up to 30 mm opening

  • 1 type KC27 Kelvin probe

  • 1 type Z270G lithium-polymer quick-change battery (3.7 VDC/14.8 Wh) with micro-USB charging socket

  • 1 USB plug-in power supply (5 VDC 2 A) with 1,000 mm USB-A/micro-USB cable

  • 1 piece of IZYTRON.IQ BUSINESS Starter software

  • 1 quick start guide in German and English

  • 1 set of operating instructions in German and English (download from the website www.gmc-instruments.de)

  • 1 DAkkS calibration certificate

  • 1 type Z270H hard case for holding the multimeter incl. accessories
Notice
  • The multimeter is supplied with a DAkkS calibration certificate, which is also internationally recognised (EA, ILAC)

  • The device can be configured remotely via Bluetooth and the current or stored measurement data can be read out. For PCs, the complete IZYTRONIQ software or the METRAHIT IM Data Reader is required. The METRALOG app is available for smartphones and tablets with Android™.