For detailed information, other images and documents, please select individual articles from the following table.
Diesel filter wrench For Mazda 2.2 l SH Engine
For loosening the sometimes very tight diesel filter cartridges even before removing the holder
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Especially important for models where the filter is installed at the front right in the inaccessible area directly on the firewall
- The filter is turned using an extension and ratchet drive above the filter where space allows
- OEM filter no.: R2N5-13-ZA5A 9A
- Especially for MAZDA SkyActive 2.2 l Diesel SH Engine/Mazda 6/CX-5/Mazda 3 (2012 to 2017)
- Diesel filter is also installed on: Mazda 3, 6, B-series, BT 50, CX-5, CX-7, E-series (III+IV), as well as models from manufacturers Ford, Mitsubishi, Subaru, Toyota
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!