Welcome to Würth Netherlands For trade customers only
Diesel additive, AdBlue®
Diesel additive, AdBlue®  - 1
Diesel additive, AdBlue®  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Diesel additive, AdBlue®

For diesel engines with SCR exhaust after-treatment

See product details

Available in 2 versions
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
32.5% solution in water to reduce the emission of nitrogen oxides


Thereby aids compliance with emission standards Euro 4, Euro 5 and Euro 6 (for diesel vehicles).



Complies with ISO standard 22241-1 and DIN 70070



Manufacturer approval for item no. 5861 700 011 and 5861 700 012


  • Mercedes Benz, A 000 583 0107

  • BMW Group, 83190441139

  • VW/Audi, G 052 910 A2

  • Mazda, 0000-AD-002



Scope of delivery for art. no. 5861 700 011


  • Individual IBC, 1000 l (no deposit)

  • Filled with 1000 l of AdBlue®



Scope of delivery for art. no. 5861 700 012


  • AdBlue® by the litre via a tanker

  • Delivered to a storage device supplied by the customer

  • PLEASE NOTE: minimum purchase is 900 l
Notice

Avoid contact with skin and paint.

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. Because of the large number of applications as well as storage and processing conditions, we accept no liability for results arising from specific applications. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop products further.