Welcome to Würth Netherlands For trade customers only
HSS Performance die For standard metric ISO thread

For detailed information, other images and documents, please select individual articles from the following table.

HSS Performance die For standard metric ISO thread

HSS high-performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in steel up to 900 N/mm² strength, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys)

See product details

Available in 7 versions
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
Flexible use with cordless drill screwdrivers and on the lathe


The factory-standard dies in the outer diameter of 25x9 mm enable time-saving, true-to-gauge cutting (M3–M10) and repair (M3–M12) of male threads in the 3-jaw chuck in conjunction with the specially developed adapter (Art.0659999001).



Economic manual use


Instead of five tools, only one die holder is required for manually cutting male threads M3–M12.



Outstanding performance


  • Up to twice the service life thanks to the surface nitration and newly developed tool geometry

  • Excellent chip removal in cutting direction thanks to the spiral point


High level of process reliability


due to the lapped, nitrated surface and a longer cut



Easy to use


  • Easier cutting and smaller torque compared to conventional dies

  • Less friction than conventional dies

  • Usable on both sides due to the two-sided cut