Welcome to Würth Netherlands For trade customers only
Diamond impact drill EDSB 160-E
Diamond impact drill EDSB 160-E - 1
Diamond impact drill EDSB 160-E - 2
Diamond impact drill EDSB 160-E - 3
Diamond impact drill EDSB 160-E - 4
Diamond impact drill EDSB 160-E - 5
Diamond impact drill EDSB 160-E - 6

For detailed information, other images and documents, please select individual articles from the following table.

Diamond impact drill EDSB 160-E

Robust diamond impact drill with anti-vibration handle and powerful 1500 watt motor

See product details

Available in 1 version
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
  • Anti-vibration system with long additional handle for comfortable working

  • Powerful 1,500 W motor provides sufficient power for a high power reserve

  • Electronic and mechanical safety coupling for maximum safety

  • The additional impact function for drilling in calcium silicate block makes it extremely versatile

  • Durable and resistant metal gear housing

  • Precise, adjustable speed regulation

  • Smooth startup for controlled working
Notice
  • Use without impact function for dry drilling

  • Impact mechanism can be switched on if necessary

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.