Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
With closed edge for a quick and clean cut
Diamond cutting disc specifically developed for garden and agriculture work with very high ease of cutting and long service life
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall slitting cutters.
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products