Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall chasers
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Specially developed diamond disc for cutting and chamfering plastic pipes in a single process
Very versatile, long-lasting and cost-effective construction site disc with "silent core", which is also suitable for use on wall slitting cutters
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products
The reducing ring makes it very easy to adjust the bore diameter and thus enables the use of all diamond cutting discs, without time-consuming assembly work