Welcome to Würth Netherlands For trade customers only
Longlife & Speed RS silent construction site diamond cutting disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed RS silent construction site diamond cutting disc

Premium, quiet diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and maximum cutting speed. The perfect disc for all angle grinders, wall chasers, hand-held saws, floor saws and bench saws.

See product details

Available in 1 version
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
Maximum cutting speed as well as extremely clean and precise cutting edges


Special segment shape and innovative segment technology



Noise reduction of up to 15 dB, this is subjectively perceived by the user as a halving of the noise level


Sandwich carrier with integrated copper film



Long service life


Segments up to 15 mm



Protection against undercuts primarily in very abrasive materials


Specially arranged protective segments on disc diameters 115 to 125 mm



Optimised dust removal and cooling


The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator.



Smoother running and more pleasant working conditions


The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running



Above ∅ 300 mm, includes pressed-in reducing ring from 30 to 25.4 mm

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger cross-sections of workpiece into several sections (oscillating cut)

  • Work without pressure - the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Do not use for side sanding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury